Menu Search

EATON #D40RR22A

AC Control Relay 2-NO 2-NC 120/110V 60/50Hz 5

SKU: 78211318264
Manufacturer Series: Type R Powereed, D40
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Control Relay
Terminals: Screw
Voltage: 240V AC
Amps: 5A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 2-NO 2-NC
Poles: 4
Pole Spaces: Convertible
Contact Type: Convertible
Description
Industrial Control Relays: Type - AC Control Relay; Terminals - Screw; Voltage - 240VAC; Amps - 5; Coil Volts - 120/110V 60/50Hz; Contact Configuration - 2-NO 2-NC; Poles - 4; Contact Type - Convertible; Manufacturer Series - Type R Powereed, D40