Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


AC Control Relay 2-NO 2-NC 120/110V 60/50Hz 10

SKU: 78211318036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Control Relay
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 2-NO 2-NC
Poles: 4
Pole Spaces: Convertible
Contact Type: Convertible
Manufacturer Series: Type M, D26
Industrial Control Relays: Type - AC Control Relay; Terminals - Screw; Voltage - 600VAC; Amps - 10; Coil Volts - 120/110V 60/50Hz; Contact Configuration - 2-NO 2-NC; Poles - 4; Contact Type - Convertible; Manufacturer Series - Type M, D26