Menu Search

EATON #D15CRY22AB76

Freedom AC Control Relay 2-NO 2-NC 110VAC 10A

SKU: 78211309417
Manufacturer Series: D15 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Control Relay
Amps: 10A
Coil Volts: 110V AC
Contact Configuration: 2-NO 2-NC
Description
Industrial Control Relays: Type - AC Control Relay; Amps - 10A; Coil Volts - 110VAC; Contact Configuration - 2-NO 2-NC; Additional Information - Dimension: 4.00 in. H X 2.56 in. W X 3.75 in. D, Tapewound Coil; Manufacturer Series - D15 Series Freedom
Additional Info: Dimension: 4.00 in. H X 2.56 in. W X 3.75 in. D, Tapewound Coil