You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DELTROL #20241-83

Relay, General Purpose Power; 30A; DPDT; 120V AC Coil

SKU # 78049710310 Manufacturer Series: 900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Volts: 120V AC
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 250V AC
Amps: 30A
Contact Configuration: DPDT
Contact Material: AgCdO Contacts