Menu Search
Industrial Control Relay Poles Relay Top Deck Adder 600VDC

EATON #ARDA20R

Relay Top Deck Adder 600VDC

SKU #78211496103
Manufacturer Series: AR/ARD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Relay Top Deck Adder
Voltage: 600V DC
Continuous Amps: 5
Poles: 4
Contact Type: Convertible
Contact Configuration: 2-NO
Pole Spaces: 4