Menu Search
Industrial Control Relay Poles Relay Top Deck Adder 600VAC
EATON #ARA40R

Relay Top Deck Adder 600VAC

SKU # 78211496102 Manufacturer Series: AR/ARD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Relay Top Deck Adder
Voltage: 600V AC
Continuous Amps: 10
Poles: 4
Contact Type: Convertible
Contact Configuration: 4-NO
Pole Spaces: 4