Menu Search

EATON #ARA22R

Relay Top Deck Adder 600VAC

SKU: 78211496101
Manufacturer Series: AR/ARD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Relay Top Deck Adder
Voltage: 600V AC
Continuous Amps: 10
Poles: 4
Contact Type: Convertible
Contact Configuration: 2-NO 2-NC
Pole Spaces: 4
Description
Industrial Control Relay Poles: Type - Relay Top Deck Adder; Voltage - 600VAC; Continuous Amps - 10; Poles - 4; Contact Type - Convertible; Contact Configuration - 2-NO 2-NC; Pole Spaces - 4; Manufacturer Series - AR/ARD