Menu Search
Industrial Control Relay Poles Relay Top Deck 600VDC
EATON #ARDA40

Relay Top Deck 600VDC

SKU # 78667825984 Manufacturer Series: AR/ARD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Relay Top Deck
Voltage: 600V DC
Continuous Amps: 5
Poles: 4
Contact Type: Convertible
Contact Configuration: 4-NO
Pole Spaces: 4