Cartridge, Contact, Relay, 600 VDC, Screw Terminal

SKU: 78667867375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Relay
Voltage: 600V DC
Continuous Amps: 5
Contact Configuration: NO or NC
Terminals: Screw
Manufacturer Series: AR/ARD
Industrial Control Relay Contacts: Type - Relay; Voltage - 600VDC; Continuous Amps - 5; Contact Configuration - NO or NC; Terminals - Screw; Manufacturer Series - AR/ARD