Menu Search
WIRE PRODUCTS #WELDING-1/0-CABLE

Welding Cable Copper 1C 1/0 AWG

SKU # 78013095428
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 1/0 AWG
Voltage: 600V
Jacket Color: Black

Industrial Cable-Cord: Cable Type - Welding Cable; Conductor Material - Copper; Conductor Count - 1; Conductor Size - 1/0 AWG; Voltage - 600V; Jacket Color - Black