Menu Search
Industrial Cable-Cord Cable, Welding; Copper; 4 AWG; Red

WIRE PRODUCTS #WELD

Cable, Welding; Copper; 4 AWG; Red

SKU #78740604600
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Size: 4 AWG
Conductor Stranding: 427
Voltage: 600V
Jacket Material: EPDM
Jacket Color: Red
Temperature Rating: -55 deg C to 105 deg C
Nominal OD: 0.375 in.(9.53 mm)
Package Length - feet: 500-ft
Package Length - meters: 152.4m
Package Type: Reel

Southwire Welding Cables are manufactured using annealed rope-stranded bare copper conductor as per ICEA S-75-381. A paper tape separates the conductor from the insulation to facilitate stripping. A 105 deg EPDM red jacket is extruded onto the cable.

Additional Info: Amps: 150