TPC WIRE & CABLE #86306

Welding Cable Copper 1C 3/0 AWG

SKU: 78879687555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 3/0 AWG
Conductor Stranding: 4256
Voltage: 150V
Jacket Material: Super-Trex TSE
Jacket Color: Yellow
Temperature Rating: 90°C
Nominal OD: 0.800" (20.3mm)
Manufacturer Series: Super-Trex
Description
Industrial Cable-Cord: Cable Type - Welding Cable; Conductor Material - Copper; Conductor Count - 1; Conductor Size - 3/0 AWG; Conductor Stranding - 4256; Voltage - 150V; Jacket Material - Super-Trex TSE; Jacket Color - Yellow; Temperature Rating - 90 degC; Nominal OD - 0.800" (20.3mm); Manufacturer Series - Super-Trex