Menu Search
SOUTHWIRE #10011-04-08

Colflex Cable, Welding; 600V; Copper; Black; 1C; 6 AWG

SKU # 02989220038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 6 AWG
Conductor Stranding: 259
Nominal OD: 0.350"
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 600V
Jacket Material: Seoprene
Jacket Color: Black
Insulation: Seoprene
Temperature Rating: -50 degC to +105 degC
Package Length - feet: 250-ft
Package Type: Reel