Menu Search
Industrial Cable-Cord Welding Cable, 0.580 in. Dia., 600V, Copper, 30 Conductors

GENERAL CABLE #01774.35.01

Welding Cable, 0.580 in. Dia., 600V, Copper, 30 Conductors

SKU #07940721774
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 1/0 AWG
Conductor Stranding: 990
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -40 to 90 Degree C
Nominal OD: 0.580" (14.7mm)
Package Length - feet: 250-ft
Package Type: Reel