Menu Search
GENERAL CABLE #01762.35.04

Cable, Welding; Copper; 600V; Orange; 3/0 AWG

SKU # 07940711762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 3/0 AWG
Conductor Stranding: 4180
Voltage: 600V
Jacket Material: Super Vu-Tron
Jacket Color: Orange
Temperature Rating: -50 to 90 Degree C
Nominal OD: 0.720" (18.3mm)
Package Length - feet: 250-ft