Menu Search
Search
GENERAL CABLE #01772.XX.01

Cable, Welding; 600V; Copper; Black; 1C; 3/0 AWG

SKU # 07940701772
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 3/0 AWG
Conductor Stranding: 1586
Nominal OD: 0.680" (17.3mm)
Package Length - feet: 250 ft.
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -40 to 90 Degree C