Menu Search
Industrial Cable-Cord Cable, Welding; 600V; Copper; 1C; 4 AWG; Black

GENERAL CABLE #01777.35T.01

Cable, Welding; 600V; Copper; 1C; 4 AWG; Black

SKU #07940739243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 250 feet
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 4 AWG
Conductor Stranding: 406
Voltage: 600V
Jacket Material: Carolprene
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -40 to 90 Degree C
Nominal OD: 0.400" (10.2mm)
Package Length - feet: 250-ft
Package Type: Reel