Menu Search
GENERAL CABLE #82414.99.01

Carol Cable, Mining Type G Round; Copper; 4/0 AWG; 4C; Black

SKU # 07940702414 Manufacturer Series: Super Vu-Tron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Mining Type G Round
Conductor Material: Copper
Conductor Count: 4
Conductor Size: 4/0 AWG
Conductor Stranding: 259
Voltage: 2000V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -40 deg C to +90 deg C
Nominal OD: 2.155 in. (54.7mm)