Menu Search
Industrial Cable-Cord Cable, Mining Type G Round; 2000V; Copper; Black; 4C; 2/0 AWG
GENERAL CABLE #82394.99.01

Carol Cable, Mining Type G Round; 2000V; Copper; Black; 4C; 2/0 AWG

SKU # 07940702394 Manufacturer Series: Super Vu-Tron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Mining Type G Round
Conductor Material: Copper
Conductor Count: 4
Conductor Size: 2/0 AWG
Conductor Stranding: 259
Voltage: 2000V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -40 deg C to +90 deg C
Nominal OD: 1.860 in. (47.2mm)