Menu Search
Search
GENERAL CABLE #82313.99.01

Carol Cable, Mining Type G Round; 2000V; Copper; Black; 3C; 8 AWG

SKU # 07940722313 Manufacturer Series: Super Vu-Tron
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 8 AWG
Conductor Stranding: 133
Nominal OD: 0.965 in. (24.5mm)
Cable Type: Mining Type G Round
Conductor Material: Copper
Conductor Count: 3
Voltage: 2000V
Jacket Material: Super Vu-Tron
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -40 deg C to +90 deg C