Welding Cable Copper 1C 2/0 AWG

SKU: 78127932278
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 2/0 AWG
Conductor Stranding: 3300
Voltage: 600V
Jacket Color: Orange
Insulation: CPE
Temperature Rating: 221°F (105°C)
Nominal OD: 0.650"
Package Length - feet: Long
Package Type: Reel
Industrial Cable-Cord: Cable Type - Welding Cable; Conductor Material - Copper; Conductor Count - 1; Conductor Size - 2/0 AWG; Conductor Stranding - 3300; Voltage - 600V; Jacket Color - Orange; Insulation - CPE; Temperature Rating - 105 degC; Nominal OD - 0.650"; Package Length - feet - Long; Package Type - Reel