You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AMERICAN INSULATED WIRE #21703

Cable, Welding; 600V; Copper; Black; 1C; 2/0 AWG

SKU # 78127921703
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 2/0 AWG
Conductor Stranding: 1038
Nominal OD: 0.610" (15.5mm)
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 600V
Jacket Color: Black
Insulation: EPDM
Temperature Rating: 221°F (105°C)
Package Type: Reel