Menu Search
TURCK #BI15U-CP40-VP4X2

combiprox Sensor, Inductive Proximity; Limit Switch; 4 Wire; Screw Terminals

SKU # 78071641408 Manufacturer Series: CP40 Uprox
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, Weld Field Immune
Construction Style: Limit Switch
Sensing Range: 15mm
Voltage: 10-65V DC
Wires - Voltage Type: 4 Wire DC
Output Mode: NO and NC
Shielding: Shielded
Output Type: PNP
Connection Type: Screw Terminals
Connection Size: 1/2 NPT
Sensing Position: End or Side
Material: PBT
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)