Menu Search
Search
TURCK #NI10U-MT12E-AP6X2-H1141

Uprox+ Sensor, Inductive Proximity; Connector Connection; PNP Output

SKU # 78071615320
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector
Connection Size: M12x1
Diameter: 12mm
Material - Body: Metal, CuZn, PTFE Coated
Material - Face: Plastic, LCP, PTFE Coated
Enclosure Rating IEC: IEC IP68
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -30°C (-22°F) to 85°C (185°F)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 10 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 12 mm Dia.; Material - Body - Metal, CuZn, PTFE Coated; Material - Face - Plastic, LCP, PTFE Coated; Enclosure Rating IEC - IEC IP68; Switching Frequency - 2000 Hz; Load Current - max - 200 mA; Temperature Rating - -30 deg C (-22 deg F) to 85 deg C (185 deg F)