Menu Search
Search
TURCK #M1625800

Sensor, Inductive Proximity; Connector Connection; PNP Output

SKU # 78071695850
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Rectangular
Sensing Range: 1.37 in. (35mm)
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector
Connection Size: M12 x 1
Nominal Dimensions: 1.57x1.57x2.56 in. (40x40x65mm)
Sensing Position: Side
Material: Plastic
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2 kHz
Load Current - max: 200 mA
Temperature Rating: -25 to 70 °C (-13 to 158°F)

Proximity Sensors (Inductive, Block Style): Type - Inductive Proximity Sensor; Sensing Range - 1.37 in. (35mm); Voltage - 10-30V DC; Output Configuration - N.O. (PNP); Connection Type - Connector; Connection Size - M12 x 1; Construction Style - Rectangular Style; Sensing Position - Side; Housing Material - Plastic; Enclosure Rating NEMA - NEMA 1, 3, 4, 6, 13; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 to 70 degC (-13 to 158 degF); Shielding - Unshielded; Wires - Voltage Type - 3-Wire DC; Switching Frequency - 2 kHz; Load Current - max - 200 mA; Nominal Dimensions - 1.57x1.57x2.56 in. (40x40x65mm)

Additional Info: LED Indicator, Non-Flush Mounting