Menu Search
Inductive Sensors Sensor, Inductive Proximity; Cable Connection; PNP Output

TURCK #BI5-S18-AP6X

Barrel Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU #78071698838
Manufacturer Series: S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm Dia.
Material: Plastic
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)