Menu Search
Inductive Sensors Sensor, Inductive Proximity; Cable Connection; PNP Output
TURCK #BI10-S30-AP6X

Barrel Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU # 78071698414 Manufacturer Series: S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Material: Plastic
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 500 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 10 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Mode - N.O. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction Style - Tubular, Threaded; Diameter - 30 mm Dia.; Material - Plastic; Enclosure Rating NEMA - NEMA 4X,6,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 500 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic