Menu Search
Inductive Sensors Sensor, Inductive Proximity; 8mm Dia.; 4-Pin Micro DC Connection

TURCK #BI1.5U-EG08-AP6X-H1341

picoprox Sensor, Inductive Proximity; 8mm Dia.; 4-Pin Micro DC Connection

SKU #78071698898
Manufacturer Series: Uprox EG Barrel
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, Weld Field Immune Sensor
Construction Style: Barrel/Tubular
Sensing Range: 1.5mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 8mm Dia.
Material: Stainless Steel
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 150 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, Weld Field Immune Sensor; Sensing Range - 1.5 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Mode - N.O. (PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 8 mm Dia.; Material - Stainless Steel; Enclosure Rating NEMA - NEMA 4,6,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 2000 Hz; Load Current - max - 150 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic