Menu Search
Inductive Sensors Sensor, Inductive Proximity; 4 Wire; Cable Connection

TURCK #NI20-K40SR-VP4X2

Sensor, Inductive Proximity; 4 Wire; Cable Connection

SKU #78071606304
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 20mm
Voltage: 10-65V DC
Wires - Voltage Type: 4-Wire DC
Output Type: PNP
Connection Type: Cable
Diameter: 40mm
Sensing Position: End
Material - Body: Plastic, ABS
Material - Face: Plastic, ABS
Enclosure Rating IEC: IEC IP67
Switching Frequency: 100 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 20 mm; Voltage Range - 10-65V DC; Wires - Voltage Type - 4-Wire DC; Output Type - PNP; Connection Type - Cable; Construction - Tubular, Threaded; Diameter - 40 mm; Sensing Position - End; Material - Body - Plastic, ABS; Material - Face - Plastic, ABS; Enclosure Rating IEC - IEC IP67; Switching Frequency - 100 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)