Menu Search
Inductive Sensors Sensor, Inductive Proximity; 3 Wire; Connector Connection
TURCK #BI10-S30-AN6X

Sensor, Inductive Proximity; 3 Wire; Connector Connection

SKU # 78071697179
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: NPN
Connection Type: Connector
Diameter: 30mm
Sensing Position: End
Material - Body: Plastic
Material - Face: Plastic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 100 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 10 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (NPN); Connection Type - Connector; Construction - Tubular, Threaded; Diameter - 30 mm; Sensing Position - End; Material - Body - Plastic; Material - Face - Plastic; Enclosure Rating IEC - IEC IP67; Switching Frequency - 100 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)