Menu Search
Inductive Sensors Sensor, Inductive Proximity; 2 Wire; Screw Terminals Connection

TURCK #BI15-CP40-FDZ30X2/S10

combiprox Sensor, Inductive Proximity; 2 Wire; Screw Terminals Connection

SKU #78071698856
Manufacturer Series: CP40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose
Construction Style: Limit Switch
Sensing Range: 15mm
Voltage: 20-250V AC/DC
Wires - Voltage Type: 2 Wire AC/DC
Output Mode: NO or NC
Shielding: Shielded
Connection Type: Screw Terminals
Connection Size: 1/2 NPT
Sensing Position: End or Side
Material: PBT
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 60 Hz
Load Current - max: 400 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)