Menu Search
Inductive Sensors Sensor, Inductive Proximity; 2 Wire; Cable Connection

TURCK #NI15-G30-Y0X

Barrel Sensor, Inductive Proximity; 2 Wire; Cable Connection

SKU #78071698636
Manufacturer Series: G
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15mm
Voltage: 5-30V DC
Wires - Voltage Type: 2-Wire DC
Output Mode: NAMUR
Shielding: Unshielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm Dia.
Material: Chrome Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 200 Hz
Temperature Rating: -13° to +158°F (-25° to +70°C)

Additional Info: Remote Load Current