Menu Search
Inductive Sensors Sensor, Inductive Proximity; 2 Wire; 3-Pin Mini Connection

TURCK #NI10-G18-AZ3X-B1331

Barrel Sensor, Inductive Proximity; 2 Wire; 3-Pin Mini Connection

SKU #78071692913
Manufacturer Series: G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Unshielded
Connection Type: Connector, 3-Pin Mini
Connection Size: 7/8-16 UN
Diameter: 18mm Dia.
Material: Chrome Plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 20 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)