Menu Search
TURCK #BI1.5-EG08-RN6X-0.2-RS4T

Sensor, Inductive Proximity; 10-30V AC; 3 Wire; NC Output

SKU # 78071693419
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 1.5mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Shielding: Shielded
Output Type: NC
Sensing Position: End
Enclosure Rating NEMA: NEMA 1, 3, 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 15 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Response Time: 8ms

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 1.5 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.C.; Construction - Tubular, Threaded; Sensing Position - End; Enclosure Rating NEMA - NEMA 1, 3, 4, 6, 13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 2000 Hz; Load Current - max - 15 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F); Response Time - 8ms