TURCK #BI2-EG08K-AP6X-0.2M-RS4T

Inductive Proximity Sensor N.O. (PNP) 8 mm Dia.

SKU: 78071692466
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Short Barrel, Threaded
Sensing Range: 2mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector
Connection Size: M8x1
Diameter: 8mm Dia.
Sensing Position: End
Material - Body: Metal
Material - Face: Plastic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 3000 Hz
Load Current - max: 150 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 2 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector; Connection Size - M8x1; Construction - Tubular Short Barrel, Threaded; Diameter - 8 mm Dia.; Sensing Position - End; Material - Body - Metal; Material - Face - Plastic; Enclosure Rating IEC - IEC IP67; Switching Frequency - 3000 Hz; Load Current - max - 150 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)