Menu Search
Inductive Sensors Sensor, Inductive Cylinder Proximity; 2 Wire
TELEMECANIQUE SWITCHES & SENSORS #XS4P30MA230L01B

Sensor, Inductive Cylinder Proximity; 2 Wire

SKU # 38911902684
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Cylinder Proximity Sensor
Sensing Range: 15mm
Voltage: 24-240V AC/DC
Wires - Voltage Type: 2 Wire AC/DC
Output Mode: NO
Connection Type: Cable
Connection Size: 0.15m
Material: Plastic
Enclosure Rating IEC: IEC IP68
Switching Frequency: 25/1000 Hz
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Additional Info: 1 LED (Yellow) for Output State, Thread Type: M30x1.5, Discrete Output Signal, Enclosure Material: PPS