Menu Search
Inductive Sensors Sensor, Inductive Proximity; 4 Wire; Cable Connection

SQUARE D COMPANY #XS1N18PC410

Sensor, Inductive Proximity; 4 Wire; Cable Connection

SKU #78590131861
Manufacturer Series: XS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-36V DC
Wires - Voltage Type: 4-Wire DC
Shielding: Shielded
Output Type: NO and NC (PNP)
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP68
Switching Frequency: 2000 Hz
Temperature Rating: -13° to +158°F (-25° to +70°C)
Response Time: 0.15ms

Additional Info: 1 LED Yellow Indicator