Menu Search
Inductive Sensors Sensor, Inductive Proximity; Connector Connection; PNP Output

SIEMENS #3RG4012-3AG33

SIMATIC Sensor, Inductive Proximity; Connector Connection; PNP Output

SKU #75455423598
Manufacturer Series: PXI220
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 10-34V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector
Connection Size: M12
Diameter: 12mm Dia.
Sensing Position: End
Material - Body: Nickel Plated Brass
Material - Face: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1200 Hz
Load Current - max: 200 mA
Response Time: 40ms

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 2 mm; Voltage Range - 10-34V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector; Connection Size - M12; Construction - Tubular, Threaded; Diameter - 12 mm Dia.; Sensing Position - End; Material - Body - Nickel Plated Brass; Material - Face - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1200 Hz; Load Current - max - 200 mA; Response Time - 40ms

Additional Info: Flush Mounting