Menu Search
Inductive Sensors Sensor, Inductive Proximity; 4 Wire; Cable Connection

SIEMENS #3RG4014-0CD00

SIMATIC Sensor, Inductive Proximity; 4 Wire; Cable Connection

SKU #75455436501
Manufacturer Series: PXI230
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 15-34V DC
Wires - Voltage Type: 4-Wire DC
Shielding: Shielded
Output Type: NO and NC (PNP)
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm Dia.
Sensing Position: End
Material - Body: Polyurethane
Material - Face: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67
Switching Frequency: 300 Hz
Load Current - max: 200 mA
Response Time: 40ms

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 10 mm; Voltage Range - 15-34V DC; Wires - Voltage Type - 4-Wire DC; Shielding - Shielded; Output Type - N.O. and N.C. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction - Tubular, Threaded; Diameter - 30 mm Dia.; Sensing Position - End; Material - Body - Polyurethane; Material - Face - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 300 Hz; Load Current - max - 200 mA; Response Time - 40ms

Additional Info: Flush Mounting