Menu Search

SIEMENS #3RG43113AG01

SIMATIC Inductive Sensor, 3 mm Sensing, 10-30V DC, 3-Wire DC, N.O. (PNP), M12 Connector

SKU #66264338910
Manufacturer Series: PXI320
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 3mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector
Connection Size: M12
Diameter: 8mm Dia.
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Stainless Steel
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1000 Hz
Load Current - max: 200 mA
Response Time: 50ms

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 3 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Output Type - N.O. (PNP); Connection Type - Connector; Connection Size - M12; Construction - Tubular, Threaded; Diameter - 8 mm Dia.; Sensing Position - End; Material - Body - Stainless Steel; Material - Face - Stainless Steel; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1000 Hz; Load Current - max - 200 mA; Response Time - 50ms

Additional Info: Quasi Flush Mount