Menu Search
Inductive Sensors Sensor, Inductive Proximity; 4 Wire; 4-Pin Connection

SICK OPTIC #7902925

Sensor, Inductive Proximity; 4 Wire; 4-Pin Connection

SKU #78916298666
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Round
Sensing Range: 4mm
Voltage: 10-30V AC
Wires - Voltage Type: 4-Wire DC
Output Type: Complementary (PNP)
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 12mm
Sensing Position: End
Material - Body: Metal, Nickel-Plated Brass
Material - Face: Plastic
Enclosure Rating IEC: IEC IP68
Switching Frequency: 2000 Hz
Load Current - max: 100 mA
Temperature Rating: -25 to 70 Degree C (-13 to 158 Degree F)

SICK 7902925 IM12-04NPP-ZC1 PROX