Menu Search
Inductive Sensors Sensor, Inductive Proximity; 4-Pin Connection; PNP Output

SICK OPTIC #6011971

Sensor, Inductive Proximity; 4-Pin Connection; PNP Output

SKU #78916298810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Round
Sensing Range: 2mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 12mm
Sensing Position: End
Material - Body: Metal, Nickel-Plated Brass
Material - Face: Plastic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -25 to 70 Degree C (-13 to 158 Degree F)

SICK 6011971 SICK PROXIMITY