SICK OPTIC #6020112

Inductive Proximity Sensor N.O. (PNP)

SKU: 78916298590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 1.5mm
Voltage: 10-30V AC
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 3-Pin
Connection Size: M18x1
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67
Switching Frequency: 5000 Hz
Temperature Rating: -25°C (-13°F) to 75°C (167°F)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 1.5 mm; Voltage Range - 10-30V DC; Output Type - N.O. (PNP); Connection Type - Connector, 3-pin; Connection Size - M18x1; Construction - Tubular, Threaded; Sensing Position - End; Material - Body - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 5000 Hz; Temperature Rating - -25 deg C (-13 deg F) to 75 deg C (167 deg F)