Menu Search
Inductive Sensors Sensor, Inductive Proximity; Cable Connection; NPN Output

PEPPERL+FUCHS #NBB5-18GM50-EO

Sensor, Inductive Proximity; Cable Connection; NPN Output

SKU #78884897726
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V AC
Output Mode: NO
Shielding: Shielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 800 Hz
Load Current - max: 200 mA
Temperature Rating: -25 to 70 Degree C (-13 to 158 Degree F)

P&F NBB5-18GM50-EO P & F INDUCUTIVE