Menu Search

PEPPERL+FUCHS #NBN4-12GM40-Z0-V1

Inductive Proximity Sensor N.O 12 mm

SKU: 78884897533
Manufacturer Series: NBN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 5-60V DC
Wires - Voltage Type: 2-Wire DC
Shielding: Unshielded
Output Type: NO
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 12mm
Sensing Position: End
Material - Body: PBT
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1000 Hz
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 4 mm; Voltage Range - 5-60V DC; Wires - Voltage Type - 2-Wire DC; Shielding - Unshielded; Output Type - N.O; Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 12 mm; Sensing Position - End; Material - Body - PBT; Material - Face - PBT; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1000 Hz; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)
Additional Info: 1 LED Indicator