Menu Search
Search
MOLEX #1202540123

Photoelectric Sensor, 4 Pin Connector M12 Connection

SKU # 19113006859 Manufacturer Series: 120254
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Connection Type: 4 Pin Connector
Connection Size: M12
Nominal Dimensions: L: 37mm
Beam Configuration: Through-Beam (Emitter)
Material - Body: ABS
Material - Face: PMMA
Enclosure Rating IEC: IP67
Temperature Rating - min: -25°C
Temperature Rating - max: 55°C