You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MOLEX #1202540116

Photoelectric Sensor, 3 to 1200mm, ≤ 1500Hz, PNP, IP67

SKU # 19113006852 Manufacturer Series: 120254
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Sensing Range: 3 to 1200mm
Output Mode: Changeover/IOL
Output Type: PNP
Connection Type: 4 Pin Connector
Connection Size: M12
Nominal Dimensions: L: 37mm
Beam Configuration: Diffuse
Material - Body: ABS
Material - Face: PMMA
Enclosure Rating IEC: IP67
Switching Frequency: ≤ 1500Hz
Temperature Rating - min: -25°C
Temperature Rating - max: 55°C