Menu Search
Inductive Sensors Sensor, Inductive Proximity; Rectangular; 4-Pin Connection

EFECTOR #GM705S

Sensor, Inductive Proximity; Rectangular; 4-Pin Connection

SKU #78060897664
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Rectangular
Sensing Range: 0.15-0.787 in. (4 to 20mm)
Voltage: 24V DC
Output Configuration: PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Nominal Dimensions: 2.59x1.57x1.33 in. (66.0x40.0x34.0mm)
Sensing Position: End
Material: PPE
Enclosure Rating IEC: IEC IP65/IEC IP67
Temperature Rating: -25°C (-13°F)-60°C (140°F)
Response Time: 50ms

Proximity Sensors (Inductive, Block Style): Type - Inductive Proximity Sensor; Sensing Range - 0.15-0.787 in. (4-20mm); Voltage - 24V DC; Output Configuration - PNP; Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction Style - Rectangular Style; Sensing Position - End; Response Time - 50ms; Housing Material - PPE; Enclosure Rating IEC - IEC IP65/IEC IP67; Temperature Rating - -25 deg C (-13 deg F)-60 deg C (140 deg F); Nominal Dimensions - 2.59x1.57x1.33 in. (66.0x40.0x34.0mm)