Menu Search
Inductive Sensors Sensor, Inductive Proximity; Barrel/Tubular; 4-Pin Connection

EFECTOR #IG5775

Sensor, Inductive Proximity; Barrel/Tubular; 4-Pin Connection

SKU #78060893508
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-55V DC
Output Type: NO/NC (PNP/NPN)
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 18mm Dia.
Material - Body: Brass Coated Bronze
Enclosure Rating IEC: IEC IP67
Switching Frequency: 300 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-13°F) to 80°C (176°F)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 8 mm; Voltage Range - 10-55V DC; Output Type - N.O./N.C. (PNP/NPN); Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Body - Brass Coated Bronze; Enclosure Rating IEC - IEC IP67; Switching Frequency - 300 Hz; Load Current - max - 300 mA; Temperature Rating - -25 deg C (-13 deg F) to 80 deg C (176 deg F)