Menu Search
Inductive Sensors Sensor, Inductive Proximity; 2 Wire; 4-Pin Connection
EFECTOR #IF5762

Sensor, Inductive Proximity; 2 Wire; 4-Pin Connection

SKU # 78060898874
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 10-55V DC
Wires - Voltage Type: 2-Wire DC
Output Mode: NO
Shielding: Unshielded
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Sensing Position: End
Beam Type: Visible Red
Material - Body: Brass
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1500 Hz
Load Current - max: 4 mA
Temperature Rating: -25°C (-13°F) to 80°C (176°F)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 4 mm; Voltage Range - 10-55V DC; Wires - Voltage Type - 2-Wire DC; Shielding - Unshielded; Output Type - N.O.; Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Sensing Position - End; Beam Type - Visible Red; Material - Body - Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1500 Hz; Load Current - max - 4 mA; Temperature Rating - -25 deg C (-13 deg F) to 80 deg C (176 deg F)